
ThermTrans, Non-laminated Label, Nylon C
Item #: 2210666
Cat #: N100X150C1T
UPC: 074983330966
Documents & Guides
White, nylon cloth label, 1.00" x 1.5".
Sign In or Register to view pricing and more.
No associated products found.
Overview
White, nylon cloth label, 1.00" x 1.5".
Also known as: 074983330966, N100X150C1T
Specifications
Type: | Label |
Color: | White |
Material: | Nylon |
Type: | Label |
Material: | Nylon |
Color: | White |
Customer Reviews
No reviews for this product
(0)