
Floor Box, 3-Gang, Depth: 3-7/16", (8) 1" Conduit Openings, Cast Iron
Item #: 221038
Cat #: 880CS3-1
UPC: 786564515890
Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Floor Box, Depth: 3-7/16 Inch, (8) 1 Inch Conduit Openings, Cubic Inches: 160, Cast Iron
Overview
3-Gang, Floor Box, Depth: 3-7/16 Inch, (8) 1 Inch Conduit Openings, Cubic Inches: 160, Cast Iron
The 880CS3 Omnibox Floor Box Series provides an excellent activation solution for applications where single service is required in open space areas. The 880CS3 floor box is offered in a stamped steel construction, designed to be installed in above grade concrete floor applications and to meet a wide range of market requirements. This floor box series has many applications, some of which are schools, financial institutions, and commercial office buildings.
Also known as: 786564515890, 880CS3-1
Specifications
Gangs: | 3 |
Material: | Cast Iron |
Knockout Diameter: | 1 in |
Color: | Black |
Depth: | 3 7/16 in |
Cubic Inches: | 160 in³ |
Gangs: | 3 |
Knockout Diameter: | 1 in |
Depth: | 3 7/16 in |
Material: | Cast Iron |
Color: | Black |
Cubic Inches: | 160 in³ |
Customer Reviews
No reviews for this product
(0)