Color-Keyed 2-Hole Compression Lug, 4/0 AWG Copper Conductor, Die C
Item #: 220953
Cat #: 256-30695-1117
UPC: 786210169064
Sign In or Register to view pricing and more.
Documents & Guides
Color-Keyed 2-Hole Compression Lug, 4/0 AWG Copper Conductor, Die Code: 54, 3/8 IN Stud, Copper
Overview
Color-Keyed 2-Hole Compression Lug, 4/0 AWG Copper Conductor, Die Code: 54, 3/8 IN Stud, Copper
The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210169064, 256-30695-1117
Specifications
Color: | Purple |
Material: | Copper |
Length: | Long |
Stud Size: | 3/8 in |
Color: | Purple |
Length: | Long |
Material: | Copper |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)