![4" Canless LED Downlight, White 4" Canless LED Downlight, White](https://rexel-cdn.com/products/4.jpg?i=388B98ED-070F-457B-BF59-1CB48E244A32&f=420)
4" Canless LED Downlight, White
Item #: 2208871
Cat #: HLBQL4069FS1E
UPC: 080083190188
Sign In or Register to view pricing and more.
Documents & Guides
4-Inch HLB Quicklink Low Voltage Lighting, 7.8 Watt, 120V, 600 Lumens (Nominal), 90 CRI Min, 5-Color Selectable CCT, 120V, Phase Cut 5% Dimming
Overview
4-Inch HLB Quicklink Low Voltage Lighting, 7.8 Watt, 120V, 600 Lumens (Nominal), 90 CRI Min, 5-Color Selectable CCT, 120V, Phase Cut 5% Dimming
Also known as: 080083190188, HLBQL4069FS1E
Specifications
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Color Temperature: | Selectable |
Wattage: | 7.800 |
Volts AC: | 120 |
Dimmable: | Yes |
Wattage: | 7.800 |
Color: | White |
Color Temperature: | Selectable |
Customer Reviews
No reviews for this product
(0)