Compact Fluorescent Lamp, 14W, R20

Item #: 22068
Cat #: 1R2014
UPC: 762148120155
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 14W, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14W, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs. 63W Equivalent.
Also known as: 762148120155, 1R2014

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Color: White
Wattage: 14
Type: Electronic
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Color: White
Type: Electronic
Color Temperature: 2700 (Warm White)
Lumens: 500
Volts AC: 120
Wattage: 14
Shape: R20 (Blown Reflector)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)