3
more

Locknut Wrench Set
Item #: 2206472
Cat #: 50900R
UPC: 092644500381
Documents & Guides
Locknut Wrench Set Features Opposing Offset Bends Allowing For Access To Difficult To Reach Locknuts, Three Wrenches Included For Most Commonly Used Conduit Sizes, 1/2-Inch, 3/4-Inch And 1-Inch, Two Internal Magnets On Each Wrench Hold The Set Together For Easy Storage, The Slim Alloyed Steel Design Allows For Access When Space Is Limited, Each Wrench Is A Different Color And Marked To Easily Identify Size, Hooked Tip Latches On Locknut For Ultimate Turn Leverage, Steel Design Is Corrosive Resistant And Durable
Sign In or Register to view pricing and more.
No associated products found.
Overview
Locknut Wrench Set Features Opposing Offset Bends Allowing For Access To Difficult To Reach Locknuts, Three Wrenches Included For Most Commonly Used Conduit Sizes, 1/2-Inch, 3/4-Inch And 1-Inch, Two Internal Magnets On Each Wrench Hold The Set Together For Easy Storage, The Slim Alloyed Steel Design Allows For Access When Space Is Limited, Each Wrench Is A Different Color And Marked To Easily Identify Size, Hooked Tip Latches On Locknut For Ultimate Turn Leverage, Steel Design Is Corrosive Resistant And Durable
Klein Tools Locknut Wrench Set is designed with an exclusive offset bend, that is perfect for tightening and loosening locknuts in tight spaces. Each set contains the most commonly used conduit sizes, 1/2-Inch, 3/4-Inch and 1-Inch, which are identifiable by color and laser marking. Internal magnets keep the set together in your toolbox.
Also known as: 092644500381, 50900R
Specifications
Material: | Carbon Steel |
Material: | Carbon Steel |
Customer Reviews
No reviews for this product
(0)