Breaker, 40/30A, 2P, 120/240V, 10 kAIC, QT Type CB
Item #:
220599
Cat #:
Q24030CT2
UPC:
783643083967
Sign In or Register to view pricing and more.
Documents & Guides
One 30-Amp One 40-Amp Double Pole Circuit Breaker, 10k, QT, Common Trip, Wire Size # 8-6.
Overview
One 30-Amp One 40-Amp Double Pole Circuit Breaker, 10k, QT, Common Trip, Wire Size # 8-6.
Also known as: 783643083967, Q24030CT2
Specifications
Volts AC: | 120/240 |
Amps: | 40, 30 |
Family / Style: | QP |
Poles: | 4 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120/240 |
Family / Style: | QP |
Interrupt Rating AC: | 10 kA |
Amps: | 40, 30 |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)