LDPH10 Hinged, 2-piece Power Rated Racew

Item #: 220422

Cat #: LDPH10IG10-A

UPC: 074983344178

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, International Gray, Length 10.00 ft, Width 1.52 in.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tamper resistant two-piece latching surface raceway. Supplied with pre-punched mounting holes and factory applied adhesive tape. Available in 6', 8', and 10' lengths, International Gray, Length 10.00 ft, Width 1.52 in.
Also known as: 074983344178, LDPH10IG10-A

Specifications

Material: PVC
Length: 10 ft
Color: International Gray
Material: PVC
Color: International Gray
Length: 10 ft

Customer Reviews

No reviews for this product
(0)