3
more
Slim-Tip 1000V Insulated Screwdriver, #1 Phillips, 6"
Item #: 2203442
Cat #: 6956INS
UPC: 092644328251
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Slim-Tip 1000V Insulated Screwdriver, #1 Phillips, 6-Inch, 1000V Rated Layer Of Orange Impact And Flame-Resistant Insulation
Overview
Slim-Tip 1000V Insulated Screwdriver, #1 Phillips, 6-Inch, 1000V Rated Layer Of Orange Impact And Flame-Resistant Insulation
Klein Tools' Slim-Tip Insulated Screwdrivers have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. A must-have for any electrician’s tool bag, these screwdrivers are available in 4-Inch and 6-Inch lengths and a variety of tips.
Also known as: 092644328251, 6956INS
Specifications
Type: | Philips |
Type: | Philips |
Customer Reviews
No reviews for this product
(0)