DPDT 24VDC RELAY MNTED IN ENC.

Item #: 220343

Cat #: MR199X13/C

UPC: 793017002654

Sign In or Register to view pricing and more.
Documents & Guides
DPDT, 24 Vdc, Relay Mounted in Enclosure

Overview

DPDT, 24 Vdc, Relay Mounted in Enclosure
Also known as: 793017002654, MR199X13/C

Specifications

Type: DPDT
Volts DC: 24
Type: DPDT
Volts DC: 24

Customer Reviews

No reviews for this product
(0)