Address Light Number Tile, #0, White Plastic, 5"

Item #: 220299

Cat #: P5970-000

UPC: 785247109319

Sign In or Register to view pricing and more.
Documents & Guides
Address Light Number Tile, #0, White Plastic, Length: 5 inch

Overview

Address Light Number Tile, #0, White Plastic, Length: 5 inch
Also known as: 785247109319, P5970-000

Specifications

Color: White
Length: 5 in
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Length: 5 in

Customer Reviews

No reviews for this product
(0)