This product may not be available in all locations.
1
more
Lighting Contactor, 100A, 3PH, 120VAC Coil, Open
Item #: 220189
Cat #: CR160MC5502A
UPC: 783166319550
Documents & Guides
Lighting Contactor, 100 Amp, 3-Phase, 120 Volt AC Coil, Open Bus Mounting
Sign In or Register to view pricing and more.
Overview
Lighting Contactor, 100 Amp, 3-Phase, 120 Volt AC Coil, Open Bus Mounting
Also known as: 783166319550, CR160MC5502A
Specifications
Phase: | 3 |
Mounting: | Busbar |
Amps: | 100 |
Type: | Lighting Contactor |
Family / Style: | CR160 |
Phase: | 3 |
Amps: | 100 |
Family / Style: | CR160 |
Mounting: | Busbar |
Type: | Lighting Contactor |
Customer Reviews
No reviews for this product
(0)