Compact Fluorescent Lamp, Twist, 68W, 4100K

Item #: 220178

Cat #: 2896841K

UPC: 762148017714

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 68 Watt, Bulb: EL/Mdt (Twist), Base: Medium Base (E26), Lumens: 4200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hours

Overview

Compact Fluorescent Lamp, 68 Watt, Bulb: EL/Mdt (Twist), Base: Medium Base (E26), Lumens: 4200, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hours
Also known as: 762148017714, 2896841K

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 68
Lumens: 4200
Color: White
Light Technology: Fluorescent
Base: Medium Screw (E26)
Wattage: 68
Color: White
Color Rendering Index (CRI): 82
Lumens: 4200
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)