Straight Cord Connector, 1", Straight, Male, Aluminum

Item #: 220011

Cat #: SHC1044

UPC: 783585200446

Sign In or Register to view pricing and more.
Documents & Guides
Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 1.00 Inch - 1.13 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Pink.

Overview

Hub Size: 1 Inch NPT, Straight Male Cord Connector, Cord Range: 1.00 Inch - 1.13 Inch, Form Size: F4, Material & Finish: Machined Aluminum, Color Code: Pink.
Also known as: 783585200446, SHC1044

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 1.000 - 1.130 in
Diameter: 1 in
Diameter Range: 1.000 - 1.130 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)