Metal Raceway, Switch and Receptacle Box, Shallow

Item #: 21998

Cat #: HBL57472IV

UPC: 783585217086

Documents & Guides
Metal Raceway, HBL500/HBL750 Series, Switch and Receptacle Box, Shallow, 2-Gang, Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Raceway, HBL500/HBL750 Series, Switch and Receptacle Box, Shallow, 2-Gang, Ivory
Also known as: 783585217086, HBL57472IV

Specifications

Color: Ivory
Material: Steel
Depth: 1.375 in
Height: 4.540 in
Width: 4.640 in
Color: Ivory
Depth: 1.375 in
Width: 4.640 in
Material: Steel
Height: 4.540 in

Customer Reviews

No reviews for this product
(0)