Electric Baseboard Heater, 1500W, 120V

Item #: 21992

Cat #: 2516W

UPC: 098319730206

Sign In or Register to view pricing and more.
Electric Baseboard Heater, 1500 Watt @ 120 Volt, Length: 6 foot

Overview

Electric Baseboard Heater, 1500 Watt @ 120 Volt, Length: 6 foot
Our electric baseboard heaters are ideal for home or apartment construction, remodeling or room additions. All baseboards feature easy installation and mounting options, with flush-to-wall or flat-on-the-floor versatility. Many of our hydronic baseboard heaters even have high-quality steel louvered grilles that direct heat out into the room.
Also known as: 098319730206, 2516W

Specifications

Wattage: 1500
Length: 72 in
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 1500
Volts AC: 120
Mounting: Wall
Length: 72 in
Color: White

Customer Reviews

No reviews for this product
(0)