Vertical Drop Tele-Power Pole, Blank, Steel, Ivory, 12'5"

Item #: 219687

Cat #: 30TC-412V

UPC: 786776541717

Vertical Drop Tele-Power, Blank, Steel, IvoryTwo-compartment Pole. Nominal Material Thickness .040" (1.0mm). Mounting Hardware, Entrance End Fitting And Ceiling Trim Plates Furnished. Length: 12'5" (3.8m).
Sign In or Register to view pricing and more.

No associated products found.

Overview

Vertical Drop Tele-Power, Blank, Steel, IvoryTwo-compartment Pole. Nominal Material Thickness .040" (1.0mm). Mounting Hardware, Entrance End Fitting And Ceiling Trim Plates Furnished. Length: 12'5" (3.8m).
Also known as: 786776541717, 30TC-412V

Specifications

Length: 12 1/2 ft
Color: Ivory
Material: Steel
Length: 12 1/2 ft
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)