Double-Pole Switch, 20A, 120/277VAC, Brown

Item #: 219385

Cat #: 1222B

UPC: 783585181387

Sign In or Register to view pricing and more.
Documents & Guides
Double-Pole Switch, 20A, 120/277VAC, Brown, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw

Overview

Double-Pole Switch, 20A, 120/277VAC, Brown, Hubbell-Pro Heavy Duty Industrial Series, Back & Side Wired, with Ground Screw
Also known as: 783585181387, 1222B

Specifications

Type: Switch, Toggle
Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Switch, Toggle
Volts AC: 120, 277
Poles: 1
Color: Brown
Amps: 20
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)