Twist-Lock, Single Flush Receptacle, 30A

Item #: 21913

Cat #: HBL2710

UPC: 783585236087

Documents & Guides
Twist-Lock, Single Flush Receptacle, 30A, 125/250V AC, L14-30R, 3P4W Grounding, Nylon, Black
Sign In or Register to view pricing and more.

Overview

Twist-Lock, Single Flush Receptacle, 30A, 125/250V AC, L14-30R, 3P4W Grounding, Nylon, Black
Hubbell HUBHBL2710 Twist-Lock® devices feature a high-impact, abuse-resistant nylon face and wire restraint recess for both back and side wiring. All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems. Face color coding by voltage facilitates locating and mating of proper devices.
Also known as: 783585236087, HBL2710

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: L14-30R
Material: Nylon/Plastic
Type: Grounding, Receptacle
Volts AC: 120, 240
Amps: 30
Material: Nylon/Plastic
Mounting: Flush
Color: Black
NEMA Configuration: L14-30R

Customer Reviews

No reviews for this product
(0)