Compression Lug, Copper, 2-Hole

Item #: 218979

Cat #: LCCX2-14A-E

UPC: 074983425532

Sign In or Register to view pricing and more.
Compression Lug, Copper, 2-Hole, #2 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing.

Overview

Compression Lug, Copper, 2-Hole, #2 AWG Wire, 1/4" Stud Hole, .63 Hole Spacing.
Also known as: 074983425532, LCCX2-14A-E

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Color: Brown
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)