Surge Protector, 120/208VAC, 3PH, NEMA 4

Item #: 218897

Cat #: AG2083C3

UPC: 078275124417

Sign In or Register to view pricing and more.
Lightning Arrestor. 120/208V AC, 3-Phase, NEMA 4, Includes: 12 Awg Leads, Clamshell Packaging.

Overview

Lightning Arrestor. 120/208V AC, 3-Phase, NEMA 4, Includes: 12 Awg Leads, Clamshell Packaging.
The 120/208 VAC three phase arrester in clamshell packaging. ANSI/UL1449 3rd Edition. The AG Series Surge Protective Devices (SPD) is designed for a variety ofType 1 and Type 2 applications. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations afte s, HVACR controls, and motors.
Also known as: 078275124417, AG2083C3

Specifications

Volts AC: 120, 208
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Volts AC: 120, 208
IP/NEMA Rating: NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)