This product has been discontinued.
![Compact Fluorescent Lamp, 18W, Twist Lock, 2700K, Quad Tube Compact Fluorescent Lamp, 18W, Twist Lock, 2700K, Quad Tube](https://rexel-cdn.com/products/tcp33118q.jpg?i=06099A86-3C73-42A3-B34C-72FB9B83FC4A&f=420)
Compact Fluorescent Lamp, 18W, Twist Lock, 2700K, Quad Tube
Item #: 218756
Cat #: 33118Q
UPC: 762148031536
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 18 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 1150, CRI: 82, 2700K, Rated Average Life: 10,000. 80W Equivalent.
Overview
Compact Fluorescent Lamp, 18 Watt, Bulb: Quad Tube, Base: Twist Lock (GU24), Lumens: 1150, CRI: 82, 2700K, Rated Average Life: 10,000. 80W Equivalent.
Also known as: 762148031536, 33118Q
Specifications
Wattage: | 18 |
Type: | Indoor, Electronic |
Lumens: | 1150 |
Color: | White |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 18 |
Lumens: | 1150 |
Light Technology: | Fluorescent |
Type: | Indoor, Electronic |
Color: | White |
Base: | 2-Pin Twist Lock (GU24) |
Customer Reviews
No reviews for this product
(0)