3
more

Screwdriver Set, 1000V Insulated, 3-Piece
Item #: 2187386
Cat #: 85073INS
UPC: 092644329128
Documents & Guides
Insulated Screwdriver Set, Includes 4-Inch Round Shanks In A #2 Square, #2 Phillips And 1/4-Inch Slotted Tips (Cat. Nos. 6844INS, 6834INS, 6824INS), 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018
Sign In or Register to view pricing and more.
Overview
Insulated Screwdriver Set, Includes 4-Inch Round Shanks In A #2 Square, #2 Phillips And 1/4-Inch Slotted Tips (Cat. Nos. 6844INS, 6834INS, 6824INS), 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018
This 3-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' screwdrivers. Each is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.
Also known as: 092644329128, 85073INS
Specifications
Size: | #2, 1/4 in |
Shape: | Square |
Length: | 4 in |
Color: | Orange/Black |
Size: | #2, 1/4 in |
Length: | 4 in |
Shape: | Square |
Color: | Orange/Black |
Customer Reviews
No reviews for this product
(0)