3
more

Rechargeable Clamping Jobsite Fan
Item #: 2187383
Cat #: PJSFM2
UPC: 092644290275
Documents & Guides
The Rechargeable Clamping Fan, Up to 5 Hour Runtime on High, Up to 12 Hours on Low, Magnetic Base, Powerful Clip, Hang Hole Allows Fan to be Placed Anywhere, 360-Degree Pan and Rotation Allow for Perfect Airflow Control, 13-Inch Tall, Portable and Light, Convenient USB-C Charging with an Included Charging Cable, Durable 6.6-Foot (2 m) Drop Protection, Includes Fan, USB-C Charging Cable & Instruction Manual
Sign In or Register to view pricing and more.
No associated products found.
Overview
The Rechargeable Clamping Fan, Up to 5 Hour Runtime on High, Up to 12 Hours on Low, Magnetic Base, Powerful Clip, Hang Hole Allows Fan to be Placed Anywhere, 360-Degree Pan and Rotation Allow for Perfect Airflow Control, 13-Inch Tall, Portable and Light, Convenient USB-C Charging with an Included Charging Cable, Durable 6.6-Foot (2 m) Drop Protection, Includes Fan, USB-C Charging Cable & Instruction Manual
The Rechargeable Clamping Fan is a 13-Inch tall fan designed to keep tradesmen cool all day. Up to 12 hours of runtime ensures that this fan works as long as you do. The magnets, clamping base, and hang hole allow for this fan to travel wherever you need to go. Take this rechargeable fan into attics, scissor lifts, crawlspaces, and anywhere else you need powerful airflow.
Also known as: 092644290275, PJSFM2
Specifications
Wattage: | 12 |
Color: | Orange/Gray |
Type: | USB-C |
Wattage: | 12 |
Type: | USB-C |
Color: | Orange/Gray |
Customer Reviews
No reviews for this product
(0)