Wallplate 2G Decorator Poly Mid IV

Item #: 218649

Cat #: PJ262V

UPC: 032664751110

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Polycarbonate, Two- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664751110, PJ262V

Specifications

Mounting: Screw
Material: Polycarbonate
Gangs: 2
Color: Ivory
Type: Decorator
Mounting: Screw
Gangs: 2
Type: Decorator
Material: Polycarbonate
Color: Ivory

Customer Reviews

No reviews for this product
(0)