Wallplate 2G Toggle/Duplex Poly Mid IV

Item #: 218632

Cat #: PJ18V

UPC: 032664751097

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Combination wallplate, Ivory, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size

Overview

Eaton Combination wallplate, Ivory, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664751097, PJ18V

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Mounting: Screw
Material: Polycarbonate
Gangs: 2
Color: Ivory
Size: Mid-Size
Type: Toggle Switch, Combination Plate, Duplex
Material: Polycarbonate
Color: Ivory
Mounting: Screw
Gangs: 2
Size: Mid-Size

Customer Reviews

No reviews for this product
(0)