MP Printer Heat Shrink Label, Polyolefin, Yellow, 0.25"

Item #: 2185024

Cat #: H000X025H2M

UPC: 61305677603

Sign In or Register to view pricing and more.
Documents & Guides
Portable Printer Continuous Heat Shrink Labels, Yellow, Military-Grade Polyolefin, 0.13" (3.1 mm) Diameter, 8' (2.4 m) Length, and 0.25" (6.4 mm) Width, Wire Range of 22 - 18 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing

Overview

Portable Printer Continuous Heat Shrink Labels, Yellow, Military-Grade Polyolefin, 0.13" (3.1 mm) Diameter, 8' (2.4 m) Length, and 0.25" (6.4 mm) Width, Wire Range of 22 - 18 AWG, The Fast-Loading MP™ Label Cassette Includes Both Label Material and Ribbon for Easy Label Changing
Also known as: 61305677603, H000X025H2M

Specifications

Width: 0.250 in, 1/4 in
Color: Yellow
Width: 0.250 in, 1/4 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)