Metal Raceway, Single Channel Base, 2-Piece, 10'

Item #: 21841

Cat #: HBL3000BIV

UPC: 783585215037

Sign In or Register to view pricing and more.
Documents & Guides
Metal Raceway, HBL3000 Series, Single Channel Base, 2-Piece, Metal, 10', Ivory

Overview

Metal Raceway, HBL3000 Series, Single Channel Base, 2-Piece, Metal, 10', Ivory
The Hubbell HUBHBL3000BIV metal raceway easily mounts on walls or bench tops. This product is ideal for a large single channel base for power or datacom cables.
Also known as: 783585215037, HBL3000BIV

Specifications

Color: Ivory
Material: Steel
Length: 10 ft
Height: 1.470 in
Width: 2.670 in
Color: Ivory
Length: 10 ft
Width: 2.670 in
Material: Steel
Height: 1.470 in

Customer Reviews

No reviews for this product
(0)