
Gang Box, 3-Gang, Non-Gangable, Welded, Depth: 1-7/8", Metallic
Item #: 218332
Cat #: 3G5075S
UPC: 687855001620
Documents & Guides
3-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-7/8". Width: 8-3/4". Side Knockouts: (8) 1/2" & (6) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (5) 1/2" & (2) 3/4". Cubic Inches: 65.0".
Sign In or Register to view pricing and more.
Overview
3-Gang, Non-Gangable, Gang Box, Welded, Metallic. Depth: 1-7/8". Width: 8-3/4". Side Knockouts: (8) 1/2" & (6) 1/2" & 3/4" TKO (eccentric) . Bottom Knockouts: (5) 1/2" & (2) 3/4". Cubic Inches: 65.0".
Appleton™ and O-Z/Gedney™ metallic multigang switch boxes and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855001620, 3G5075S, 3 gang extintion ring
Specifications
Depth: | 1 7/8 in |
Gangs: | 3 |
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Screw On, Nail On |
Material: | Steel |
Cubic Inches: | 65 in³ |
Depth: | 1 7/8 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Gangs: | 3 |
Mounting: | Screw On, Nail On |
Cubic Inches: | 65 in³ |
Customer Reviews
No reviews for this product
(0)