3
more

Screwdriver Set, 1000V Insulated, 6-Piece
Item #: 2181928
Cat #: 85076INS
UPC: 092644851117
Documents & Guides
Screwdriver Set, 1000V Insulated, 6-Piece, Includes 1/4-Inch Slotted And #2 Phillips In 4-Inch Round Shanks Plus #2 Square, #1,#2 Phillips And 3/16-Inch Slotted Tips In 6-Inch Round Shanks, 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018
Sign In or Register to view pricing and more.
No associated products found.
Overview
Screwdriver Set, 1000V Insulated, 6-Piece, Includes 1/4-Inch Slotted And #2 Phillips In 4-Inch Round Shanks Plus #2 Square, #1,#2 Phillips And 3/16-Inch Slotted Tips In 6-Inch Round Shanks, 1000V Rated Screwdriver Features A Layer Of Bright Orange Impact And Flame Resistant Insulation To Protect From Electrical Shock, Tether Hole For Added Safety When Working At Height, Cushion-Grip Handle For Greater Torque And Comfort, Tip-Ident® Quickly Identifies The Screwdriver Tip Orientation So You Can Easily Engage The Screwdriver Tip With The Screw, Meets Or Exceeds ASTM F1505-16(2021) And IEC 60900:2018
This 6-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' Slotted, Phillips and Square tip screwdrivers. Each screwdriver is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.
Also known as: 092644851117, 85076INS
Specifications
Size: | #2, 1/4 in |
Shape: | Square |
Length: | 6 in , 4 in |
Color: | Orange/Black |
Size: | #2, 1/4 in |
Length: | 6 in , 4 in |
Shape: | Square |
Color: | Orange/Black |
Customer Reviews
No reviews for this product
(0)