
LED Wallpack, 26W, Bronze
Item #: 218138
Cat #: WPLED26
UPC: 019813027258
Documents & Guides
LED Wallpack, 26W, 5196K, Color: Bronze, Includes: Surface Mount.
Sign In or Register to view pricing and more.
Overview
LED Wallpack, 26W, 5196K, Color: Bronze, Includes: Surface Mount.
The RAB RABWPLED26 is an innovative, affordable and functional LED wall pack, full cutoff fixture that brings you 100,000 hours of dependable, low cost energy efficient lighting.
Also known as: 019813027258, WPLED26
Specifications
Color Temperature: | 5200 (Bright White) |
Type: | Wallpack |
Wattage: | 26 |
Color: | Bronze |
Light Technology: | LED |
Color Temperature: | 5200 (Bright White) |
Wattage: | 26 |
Light Technology: | LED |
Type: | Wallpack |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)