18 AWG Lead Wire, Copper, Red, 1000V

Item #: 2181132

Cat #: BEL85220021000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Red

Overview

18 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Red
Also known as: BEL85220021000

Specifications

Color: Red
Gauge: 18
Material: Tinned Copper
Volts AC: 1000
Color: Red
Material: Tinned Copper
Gauge: 18
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)