24 AWG Lead Wire, Copper, Yellow, 1000V

Item #: 2181117

Cat #: BEL85250041000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Yellow

Overview

24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Yellow
Also known as: BEL85250041000

Specifications

Gauge: 24
Material: Tinned Copper
Volts AC: 1000
Conductors: 1
Color: Yellow
Gauge: 24
Volts AC: 1000
Color: Yellow
Material: Tinned Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)