24 AWG Lead Wire, Copper, Dark Blue, 1000V

Item #: 2181116

Cat #: BEL85250131000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Dark Blue

Overview

24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Dark Blue
Also known as: BEL85250131000

Specifications

Gauge: 24
Material: Tinned Copper
Volts AC: 1000
Color: Dark Blue
Conductors: 1
Gauge: 24
Volts AC: 1000
Conductors: 1
Material: Tinned Copper
Color: Dark Blue

Customer Reviews

No reviews for this product
(0)