24 AWG Lead Wire, Copper, Violet, 1000V

Item #: 2181115

Cat #: BEL85250071000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Violet

Overview

24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Violet
Also known as: BEL85250071000

Specifications

Gauge: 24
Material: Tinned Copper
Volts AC: 1000
Conductors: 1
Color: Violet
Gauge: 24
Volts AC: 1000
Color: Violet
Material: Tinned Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)