24 AWG Lead Wire, Copper, Brown, 1000V

Item #: 2181112

Cat #: BEL85250011000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Brown

Overview

24 AWG Low Temp Plastic Lead Wire, Tinned Copper, PVC Insulation, 1000V, Brown
Also known as: BEL85250011000

Specifications

Color: Brown
Gauge: 24
Material: Tinned Copper
Volts AC: 1000
Conductors: 1
Color: Brown
Material: Tinned Copper
Conductors: 1
Gauge: 24
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)