
Twist-Lock Single Receptacle, 20A, 3PH Wye, 120/280V, L21-20R
Item #: 21804
Cat #: HBL2510
UPC: 783585235851
Documents & Guides
Twist-Lock Single Receptacle, 20A, 3 Phase Y 120/208V AC, L21-20R, 4-Pole 5-Wire Grounding, Black
Sign In or Register to view pricing and more.
Overview
Twist-Lock Single Receptacle, 20A, 3 Phase Y 120/208V AC, L21-20R, 4-Pole 5-Wire Grounding, Black
Also known as: 783585235851, HBL2510
Specifications
Type: | Grounding, Receptacle |
Mounting: | Flush |
Volts AC: | 120, 208 |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | L21-20R |
Material: | Nylon/Plastic |
Type: | Grounding, Receptacle |
Volts AC: | 120, 208 |
Amps: | 20 |
Material: | Nylon/Plastic |
Mounting: | Flush |
Color: | Black |
NEMA Configuration: | L21-20R |
Customer Reviews
No reviews for this product
(0)