Electric Baseboard, 500W, 208V, 2.5', White

Item #: 2180201

Cat #: 2F500-8W

UPC: 027418119247

Sign In or Register to view pricing and more.
Documents & Guides
Electric Baseboard, 500W, 208V, 2.5', White *Cadet Part # 11924-1*

Overview

Electric Baseboard, 500W, 208V, 2.5', White *Cadet Part # 11924-1*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches
Also known as: 027418119247, 2F500-8W

Specifications

Wattage: 500
Length: 24 in
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 500
Color: White
Mounting: Wall
Length: 24 in
Volts AC: 208

Customer Reviews

No reviews for this product
(0)