6" Fire Rated Round Slim LED

Item #: 2180120

Cat #: FS-RL640-1100L-DIMTR-120-27K/30K/35K/40K

UPC: 194672046838

Sign In or Register to view pricing and more.
Documents & Guides
6" Fire Rated Round Slim LED with Multi CCT: 2-Hour fire rating, 1100 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, Aluminum die-cast body and trim, White Trim color. Junction box with commercial grade driver included.

Overview

6" Fire Rated Round Slim LED with Multi CCT: 2-Hour fire rating, 1100 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, Aluminum die-cast body and trim, White Trim color. Junction box with commercial grade driver included.
2 Hours Fire Rated 4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCT or switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications. 
Also known as: 194672046838, FS-RL640-1100L-DIMTR-120-27K/30K/35K/40K

Specifications

Type: Fire Rated
Lumens: 1100
Color: White
Diameter: 6 in
Color Rendering Index (CRI): 90+
Color Temperature: 2700 to 5000 (Warm to Cool White)
Type: Fire Rated
Color: White
Color Rendering Index (CRI): 90+
Lumens: 1100
Diameter: 6 in
Color Temperature: 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)