4" Fire Rated Round Slim LED
Item #: 2180119
Cat #: FS-RL440-600L-DIMTR-120-27K/30K/35K/40K/
UPC: 194672046821
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4" Fire Rated Round Slim LED with Multi CCT: 2-Hour fire rating, 600 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, Aluminum die-cast body and trim, White Trim color. Junction box with commercial grade driver included.
Overview
4" Fire Rated Round Slim LED with Multi CCT: 2-Hour fire rating, 600 Lumens, DIMTR (Triac) Dimming, 120 Volts, 2700/3000/3500/4000/5000K CCT, 90+ CRI, Aluminum die-cast body and trim, White Trim color. Junction box with commercial grade driver included.
2 Hours Fire Rated 4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access field-adjustable 5-Color SeleCCT or switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Also known as: 194672046821, FS-RL440-600L-DIMTR-120-27K/30K/35K/40K/
Specifications
Lumens: | 600 |
Type: | Fire Rated |
Color: | White |
Diameter: | 4 in |
Color Rendering Index (CRI): | 90+ |
Color Temperature: | 2700 to 5000 (Warm to Cool White) |
Lumens: | 600 |
Color: | White |
Color Rendering Index (CRI): | 90+ |
Type: | Fire Rated |
Diameter: | 4 in |
Color Temperature: | 2700 to 5000 (Warm to Cool White) |
Customer Reviews
No reviews for this product
(0)