
Module, 156 Cells, 590W
Item #: 2179429
Cat #: Q.PEAK-DUO-XL-G11.3/BFG-590
UPC:
Documents & Guides
156 CELLS MONOCRYSTALLINE BIFACIAL 590 WATTS 35MM
Sign In or Register to view pricing and more.
Overview
156 CELLS MONOCRYSTALLINE BIFACIAL 590 WATTS 35MM
The Q.PEAK DUO XL-G10 / BFG module is ideal for commercial and utility applications thanks to a combination of its innovative Q.ANTUM DUO-Z technology and cutting-edge cell interconnection. This 1500 V UL/IEC solar module ensures superior yields with up to 490Wp while having a very low LCOE.
Also known as: Q.PEAK-DUO-XL-G11.3/BFG-590
Specifications
Color: | Mill, Silver |
Wattage: | 485 |
Number of Cells: | 156 |
Color: | Mill, Silver |
Number of Cells: | 156 |
Wattage: | 485 |
Customer Reviews
No reviews for this product
(0)