Wallplate 5G Toggle Poly Mid WH

Item #: 217861

Cat #: PJ5W

UPC: 032664580406

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Toggle wallplate, White, Toggle Cutout, Polycarbonate, Five- gang, Mid-size

Overview

Eaton Toggle wallplate, White, Toggle Cutout, Polycarbonate, Five- gang, Mid-size
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664580406, PJ5W

Specifications

Type: Toggle Switch
Mounting: Screw
Material: Polycarbonate
Color: White
Gangs: 5
Type: Toggle Switch
Material: Polycarbonate
Gangs: 5
Mounting: Screw
Color: White

Customer Reviews

No reviews for this product
(0)