8' 43W T8 LED Lamp, 40K

Item #: 2177485

Cat #: LT8F43B240K

UPC: 762148305651

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 43 Watt, 120-277 Volt, Bulb: T8, Length: 96 Inch, Base: Single Pin (Fa8), Lumens: 5500, Beam Angle: 230°, Field Angle: 330°, CRI: 82, Color Temperature: 4000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf) UL rated for enclosed fixtures. TCP LED Libera T8™ Tubes.

Overview

LED Lamp, 43 Watt, 120-277 Volt, Bulb: T8, Length: 96 Inch, Base: Single Pin (Fa8), Lumens: 5500, Beam Angle: 230°, Field Angle: 330°, CRI: 82, Color Temperature: 4000K, Rated Life: L70 50,000+ Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (see wiring diagram on Catalog page .pdf) UL rated for enclosed fixtures. TCP LED Libera T8™ Tubes.
For over 20 years, TCP has been designing, developing and delivering energy-efficient lighting into the market. Thanks to our cutting-edge technology and manufacturing expertise, we have shipped billions of high quality lighting products. With TCP, you can count on a lighting product that is designed to meet the needs of the market—that transforms your surroundings and envelopes you in warmth—lighting that generates beauty with every flip of the switch
Also known as: 762148305651, LT8F43B240K

Specifications

Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 8 ft, 96 in
Material: Glass
Wattage: 43
Color Rendering Index (CRI): 80
Lumens: 5500
Angle: 230°
Light Technology: LED
Base: 1-Pin (Fa8)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Light Technology: LED
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80
Angle: 230°
Base: 1-Pin (Fa8)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)