5/6" LED Downlight, 30/40/50K

Item #: 2177484

Cat #: LEDDR56FLCCT2

UPC: 762148308911

Sign In or Register to view pricing and more.
Documents & Guides
LED, Recessed, Flat Face Retrofit, CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 14, Lumens: 1100, Color Temperature: 3000K/4000K/5000K, Dimmable, CRI: 80, Color: White Trim. Life: 35,000 Hours. Includes E26 And Direct Wire Options, Overall Trim Diameter: 7". IC-rated for direct contact with insulation. UL approved for damp location. Energy Star® Certified. ** 16 Watt (1400 Lumen) version available. See Platt item# 2084045: TCP LDR56FLCCT2

Overview

LED, Recessed, Flat Face Retrofit, CCT Selectable, Downlight: 5/6"; Line Voltage: 120V, Watts: 14, Lumens: 1100, Color Temperature: 3000K/4000K/5000K, Dimmable, CRI: 80, Color: White Trim. Life: 35,000 Hours. Includes E26 And Direct Wire Options, Overall Trim Diameter: 7". IC-rated for direct contact with insulation. UL approved for damp location. Energy Star® Certified. ** 16 Watt (1400 Lumen) version available. See Platt item# 2084045: TCP LDR56FLCCT2
TCP’s LED Recessed Flat Face Retrofit CCT Selectable Downlights are the perfect choice for remodeling or new construction projects.
Also known as: 762148308911, LEDDR56FLCCT2, Can Light, 6in Can light

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Lumens: 1100
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 80
Color: White
Wattage: 14
Shape: Round
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1100
Color Rendering Index (CRI): 80
Wattage: 14
Dimmable: Yes
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Shape: Round

Customer Reviews

No reviews for this product
(0)