4" LED Recessed Flat Face Retrofit Downlight

Item #: 2177483

Cat #: LEDDR4FLCCT2

UPC: 762148308843

Sign In or Register to view pricing and more.
Documents & Guides
4" LED Recessed Flat Face Retrofit Downlight, 120 Volts, 11 Watts, 850 Lumens, 3000/4000/5000K CCT Selectable, 80 CRI

Overview

4" LED Recessed Flat Face Retrofit Downlight, 120 Volts, 11 Watts, 850 Lumens, 3000/4000/5000K CCT Selectable, 80 CRI
Also known as: 762148308843, LEDDR4FLCCT2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Lumens: 850
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 11
Diameter: 4 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Volts AC: 120
Wattage: 11
Lumens: 850
Color Rendering Index (CRI): 80
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)