Linemans Pliers Bolt Thread Hold 9"

Item #: 217739

Cat #: D213-9NETH

UPC: 092644700507

Sign In or Register to view pricing and more.
Documents & Guides
Lineman's Bolt-Thread Holding Pliers, 9-Inch, Holds and cleans 5/8-Inch pole line hardware

Overview

Lineman's Bolt-Thread Holding Pliers, 9-Inch, Holds and cleans 5/8-Inch pole line hardware
Klein® specializes in the making of the world's finest pliers, pliers that professionals trust completely. Klein® pliers feel right and work right. They are job matched for every kind of work you do, designed and built to exceptional quality standards in a tradition that dates back to 1857.
Also known as: 092644700507, D213-9NETH

Specifications

Type: Pliers, NO, Side Cutting Pliers
Color: Dark Blue
Material: Steel
Length: 9 3/8 in
Standards: California Proposition 65
Type: Pliers, NO, Side Cutting Pliers
Material: Steel
Standards: California Proposition 65
Color: Dark Blue
Length: 9 3/8 in

Customer Reviews

No reviews for this product
(0)