![Exp. Sleeving, 0.50" (12.7mm), Black Exp. Sleeving, 0.50" (12.7mm), Black](https://rexel-cdn.com/products/6605524bc4a8b34f5a1931e2e426299d65ab4a9e-large.jpg?i=A0E3F110-9461-4FEA-B5ED-C78D9F99D7EC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 500 ft. per reel.
Overview
Braided Expandable Sleeving, 0.50" diameter (12.7mm), provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity, black, Polyethylene Terephthalate, 500 ft. per reel.
Also known as: 074983706587, SE50P-DR0
Specifications
Diameter: | 1/2 in |
Length: | 500 ft |
Color: | Black |
Material: | Polyethylene Terephthalate |
Diameter: | 1/2 in |
Color: | Black |
Length: | 500 ft |
Material: | Polyethylene Terephthalate |
Customer Reviews
No reviews for this product
(0)