OBSOLETE

Item #: 217341

Cat #: FLUKE-374

UPC: 095969558556

Sign In or Register to view pricing and more.
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 600A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Current, Continuity & Resistance, Includes: Soft Carrying Case

Overview

Clamp Meter, Multimeter, Maximum Rating: 600A AC/DC & 600V AC/DC, Features: True RMS, Amperage, Current, Continuity & Resistance, Includes: Soft Carrying Case
The new Fluke 374 and 375 clamp meters offer improved performance perfect for many current measurement situations. With true-rms ac voltage and current measurements, the Fluke 374 and 375 can read up to 600 V and 600 A in both ac and dc modes. Additionally, both are compatible with the new iFlex™ flexible current probe (sold separately) which expands the measurement range to 2500 A ac and provides increased display flexibility, ability to measure around awkward sized conductors and improved wire access
Also known as: 095969558556, FLUKE-374

Specifications

Amps: 600
Volts DC: 600
Volts AC: 600
Amps: 600
Volts AC: 600
Volts DC: 600

Customer Reviews

No reviews for this product
(0)