Halogen Lamp, PAR56, 500W, 120V, MFL

Item #: 217082

Cat #: Q-500PAR56MFL-120V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 7650, CRI: 100, Color Temperature: 2950K, Beam Angle: Medium Flood

Overview

Halogen Lamp, 500 Watt, 120 Volt, Bulb: PAR56 (Sealed Beam), Base: Mogul Screw End Prong (GX16d), Lumens: 7650, CRI: 100, Color Temperature: 2950K, Beam Angle: Medium Flood
Also known as: Q-500PAR56MFL-120V

Specifications

Color Temperature: 2950 (Warm White)
Wattage: 500
Base: Mogul Screw End Prong (GX16d)
Volts AC: 120
Shape: PAR56 (Sealed Beam)
Lumens: 7650
Light Technology: Halogen
Color Temperature: 2950 (Warm White)
Base: Mogul Screw End Prong (GX16d)
Shape: PAR56 (Sealed Beam)
Light Technology: Halogen
Wattage: 500
Volts AC: 120
Lumens: 7650

Customer Reviews

No reviews for this product
(0)