Solid Divider Wall, Type NNC, Halogen Free

Item #: 217036

Cat #: NNC50DWH2

UPC: 074983422043

Sign In or Register to view pricing and more.
Documents & Guides
Solid Divider Wall, Type NNC, Halogen Free, For 50mm High Duct

Overview

Solid Divider Wall, Type NNC, Halogen Free, For 50mm High Duct
Also known as: 074983422043, NNC50DWH2

Specifications

Length: 2 m
Height: 50 mm
Color: White
Material: Halogen-Free
Length: 2 m
Color: White
Height: 50 mm
Material: Halogen-Free

Customer Reviews

No reviews for this product
(0)